1456-80
Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron I Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1456-80

Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron I Series
In stock
Item Number
1456-80
MFG Item Number
1456-80
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Surgitron I Series
Item #
1456-80
SURGE PROTECTOR 480/277VAC SUB

Surgitron I Series Information

  • Matrix of Dividedly fused Metal Oxide Varistors
  • Listed to UL 1449 3rd Edition for a Type 1
  • Cover lights Indicate Status of Modules
  • Modular Design
  • Heavy Duty

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1456-80
Item Number 1456-80
Manufacturer Joslyn Hi-Voltage
Product Series Surgitron I
Family Series Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron I Series
Line Voltage 277 VAC, 480 VAC 3P
Surge Capacity 40 kA
Nominal Discharge Current 20 kA
SCCR 100 kA
UL Type 1
Mode of Protection L-G, L-N, N-G
Mounting Panel
Replaceable Element No
Auxiliary Contact No
Alarm Contacts No
End of Life Indicator Yes
NEMA Rating NEMA 4, NEMA 4X
Approvals cUL
RoHS Yes
Net Weight 24.335 lbs
Gross Weight 27.77 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved