E-Z1016-8366
Cooper Connectors, E-Z Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E-Z1016-8366

Cooper Connectors, E-Z Series
In stock
Item Number
E-Z1016-8366
MFG Item Number
E-Z1016-8366
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, E-Z Series
Item #
E-Z1016-8366
CAM-LOK,Male Plug,600V,400A,Green,

E-Z Series Information

  • Watertight Elastomeric Insulators Molded From Colorfast Material, Color‑Coded for Easy Phase Identification
  • 1/3 of a Turn Assures a High Pressure Contact Approaching 600 Lbs. per Sq. In. Providing Minimum Resistance
  • Contacts Carefully Machined From a High Conductivity Brass to a Smooth Sliding Fit and Easy Locking Action
  • Double Cam Principle Provides a Positive, Vibration‑Proof Connection
  • No Moving Contact Surfaces, Eliminating Arcing or Burning
  • Accepts a Wide Range of Cable Sizes
  • E‑Z Assembly and Disassembly


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E-Z1016-8366
Item Number E-Z1016-8366
Manufacturer Cooper
Product Series E-Z
Family Series Cooper Connectors, E-Z Series
Connection Type Plug
Connection Description Male
Current Rating 400 A
Voltage 600 VAC
Cable Size 2/0-4/0
Cable Attachment Method Double Set Screw
Insulator Material Thermoplastic Elastomer (TPE)
Connector Color Green
NEMA Rating NEMA 3R
Cable Size (AWG) 00 AWG, 000 AWG, 0000 AWG
Interlock Switch No
Approvals CSA, UL
Net Weight 0.645 lbs
Gross Weight 0.6563 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved