E1010-72
Cooper Connectors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E1010-72

Cooper Connectors
In stock
Item Number
E1010-72
MFG Item Number
E1010-72
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, Series
Item #
E1010-72
Female Plug, Blk, 8-4AWG, Set Screw

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E1010-72
Item Number E1010-72
Manufacturer Cooper
Family Series Cooper Connectors
Connection Type Plug
Connection Description Female
Current Rating 150 A
Voltage 120 VAC
Cable Size #8-#4
Cable Attachment Method Single Set Screw
Insulator Material Reinforced Thermoplastic
Connector Color Black
Cable Size (AWG) 8 AWG, 7 AWG, 6 AWG, 5 AWG, 4 AWG
Interlock Switch No
Approvals CSA, UL
Net Weight 0.105 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved