E1016-1703
Cooper Connectors, J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E1016-1703

Cooper Connectors, J Series
In stock
Item Number
E1016-1703
MFG Item Number
E1016-1703
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, J Series
Item #
E1016-1703
Receptacle,Male,600V,400A,Orange,

J Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E1016-1703
Item Number E1016-1703
Manufacturer Cooper
Product Series J
Family Series Cooper Connectors, J Series
Connection Type Receptacle
Connection Description Male
Current Rating 400 A
Voltage 600 VAC
Cable Size #2-4/0
Cable Attachment Method Double Set Screw
Insulator Material Thermoplastic Elastomer (TPE)
Connector Color Orange
NEMA Rating NEMA 3R
Cable Size (AWG) 2 AWG, 1 AWG, 0 AWG, 00 AWG, 000 AWG, 0000 AWG
Interlock Switch No
Approvals CSA, UL
Net Weight 0.715 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved