E1016-8352
Cooper Connectors, J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E1016-8352

Cooper Connectors, J Series
In stock
Item Number
E1016-8352
MFG Item Number
E1016-8352
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, J Series
Item #
E1016-8352
CAM-LOK,Male Plug,600V,300A,Red,

J Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E1016-8352
Item Number E1016-8352
Manufacturer Cooper
Product Series J
Family Series Cooper Connectors, J Series
Connection Type Plug
Connection Description Male
Current Rating 300 A
Voltage 600 VAC
Cable Size #2-2/0
Cable Attachment Method Double Set Screw
Insulator Material Thermoplastic Elastomer (TPE)
Connector Color Red
NEMA Rating NEMA 3R
Cable Size (AWG) 2 AWG, 1 AWG, 0 AWG, 00 AWG
Interlock Switch No
Approvals CSA, UL
Net Weight 0.6655 lbs
Gross Weight 0.6655 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved