E1016SC-34
Cooper Connectors, J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E1016SC-34

Cooper Connectors, J Series
In stock
Item Number
E1016SC-34
MFG Item Number
E1016SC-34
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, J Series
Item #
E1016SC-34
CAM-LOK,Recept Cover,Nema3R,Blue,

J Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E1016SC-34
Item Number E1016SC-34
Manufacturer Cooper
Product Series J
Family Series Cooper Connectors, J Series
Connection Type Protective Cover
Connection Description Cam Cover
Current Rating 545 A
Voltage 600 VAC
Insulator Material Plastic
Connector Color Blue
NEMA Rating NEMA 3R
Interlock Switch No
Net Weight 0.11 lbs
Gross Weight 0.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved