X8510-2
Cooper Plugs & Receptacles, Round Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

X8510-2

Cooper Plugs & Receptacles, Round Series
In stock
Item Number
X8510-2
MFG Item Number
X8510-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Round Series
Item #
X8510-2
F. CONN.

Round Series Information

  • Sealed Against Water, Dust Contaminants
  • Safe, Trim and Easy to Handle
  • Withstands Physical Abuse
  • Corrosion Resistant
  • Electrically Safe
  • Easily Installed

The round connectors are compact, multi‑pole connectors that supply control circuitry from panel to operating mechanism. Plugs are held firmly in place by spring loaded caps on receptacles.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number X8510-2
Item Number X8510-2
Manufacturer Cooper
Product Series Round
Family Series Cooper Plugs & Receptacles, Round Series
Style Round
Connector Type Plug
Gender Female Plug
Poles 4
Contacts 4
Wire Gauge (AWG) 12
Current Rating 16 A
Nominal Voltage 600 VAC
Polarized Yes
Cable Type SO
Length 28 "
Safety Chain No
Net Weight 0 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved