The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
X8653-92P
Cooper Cordsets, CHANGEOUT-A Series
MFG Item Number
X8653-92P
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, CHANGEOUT-A Series
Change-Out Plug,Female,15A,600V,
CHANGEOUT-A Series Information
Two to Nine Pins Shroud and Cork Design exceeds IP‑68 and NEMA 6P Cables Rated up to 600 Volts, 30 Amp STOOW or SO Type Cable Receptacles Use Standard 3/4" NPT Threads for Mounting UL and CSA Recognized Crouse‑Hinds Change‑Out connectors provide superior service for your tough industrial environments. The one‑piece molded‑to cable design provides a rugged and reliable connector that can withstand the most severe conditions, including heavy physical abuse. Unaffected by water, coolants, or condensation, environmentally sealed Change‑Out connectors assure watertight performance to IP‑68 and NEMA 6P ratings.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
X8653-92P
Item Number
X8653-92P
Manufacturer
Cooper
Product Series
CHANGEOUT-A
Family Series
Cooper Cordsets, CHANGEOUT-A Series
Cable Type
STOOW
Number of Pins
4
Connector Type
Straight Plug
Connector Configuration
Female to Flying Leads
Maximum Voltage
600 VAC
Cable Color
Black
Current Rating
15 A
Connector Size
1 3/8-16 UN
Length
1.8 m
Connector Class
Mini (1-3/8 in)
Coupling Nut Material
Nylon
Cable Shielding
None
Number of Wires
4
Number of Keys
1
Wire Gauge (AWG)
14
Key Position
0 °
Temperature Range (C)
-20-105 °C
NEMA Rating
NEMA 1, NEMA 4, NEMA 4X, NEMA 13, NEMA 3, NEMA 6P
IP Rating
IP68
Illuminated
No
Indicator Type
None
Cordset Ends
Single-Ended
Cordset Type
Power
Side 1 Gender
Female
Side 1 Connector
1 3/8 "
Side 1 Angle
Straight
Side 2 Gender
Flying Leads
Side 2 Angle
Straight
Side 2 Connector
Leads
Approvals
CSA, UR
RoHS
No
Net Weight
1.14 lbs
Gross Weight
0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved