X8653-98P
Cooper Cordsets, CHANGEOUT-A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

X8653-98P

Cooper Cordsets, CHANGEOUT-A Series
In stock
Item Number
X8653-98P
MFG Item Number
X8653-98P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, CHANGEOUT-A Series
Item #
X8653-98P
F. RECEPT. 3/4in. PLASTIC SHELL

CHANGEOUT-A Series Information

  • Two to Nine Pins
  • Shroud and Cork Design exceeds IP‑68 and NEMA 6P
  • Cables Rated up to 600 Volts, 30 Amp
  • STOOW or SO Type Cable
  • Receptacles Use Standard 3/4" NPT Threads for Mounting
  • UL and CSA Recognized
Crouse‑Hinds Change‑Out connectors provide superior service for your tough industrial environments. The one‑piece molded‑to cable design provides a rugged and reliable connector that can withstand the most severe conditions, including heavy physical abuse. Unaffected by water, coolants, or condensation, environmentally sealed Change‑Out connectors assure watertight performance to IP‑68 and NEMA 6P ratings.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number X8653-98P
Item Number X8653-98P
Manufacturer Cooper
Product Series CHANGEOUT-A
Family Series Cooper Cordsets, CHANGEOUT-A Series
Receptacle Description Straight Receptacle
Connector Class Mini (1-3/8 in)
Connector Configuration Female to Flying Leads
Receptacle Gender Female
Receptacle Angle Straight
Receptacle Connector Type 1 3/8 "
Side 2 Connection Type Leads
Number of Pins 4
Mounting Type Back Mount
Connector Size 1 3/8-16 UN
Length 0.3 m
Mounting Threads 3/4 NPT
Number of Wires 4
Maximum Voltage 600 VAC, 600 VDC
Current Rating 15 A
Temperature Range (C) -20-105 °C
NEMA Rating NEMA 1, NEMA 4, NEMA 13, NEMA 3, NEMA 6P
IP Rating IP68
Indicator Type None
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved