378725-2
Joy Limberoller by Crouse-Hinds Conveyor Idlers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

378725-2

Joy Limberoller by Crouse-Hinds Conveyor Idlers
In stock
Item Number
378725-2
MFG Item Number
378725-2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conveyor Idlers, Series
Item #
378725-2
Bracket,Top Mount,LR-106 & LR-107,

Series Information

Specifications

Specifications
Belt Width (in) 18 ", 20 ", 24 ", 26 ", 30 ", 36 ", 42 ", 48 "
Ships Factory Direct No
Manufacturer Part Number 378725-2
Item Number 378725-2
Manufacturer Joy Limberoller by Crouse-Hinds
Family Series Joy Limberoller by Crouse-Hinds Conveyor Idlers
Idler Type Return
Bracket Type Top Mount
Net Weight 0 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved