KBAC-291PWHITE
KB Electronics Drives, KBAC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBAC-291PWHITE

KB Electronics Drives, KBAC Series
In stock
Item Number
KBAC-291PWHITE
MFG Item Number
10002
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, KBAC Series
Item #
KBAC-291PWHITE
AC NEMA-4X Hybrid Inverter,

KBAC Series Information

The KBAC Series of Adjustable Frequency Drives consist of six inverter models rated for 1/8 to 5 horsepower motors. These drives are housed in heavy duty NEMA 4X / IP‑65 die‑cast aluminum washdown/watertight enclosures for indoor or outdoor use. Hybrid drives are a digital drive with an analog interface.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10002
Item Number KBAC-291PWHITE
Manufacturer KB Electronics
Product Series KBAC
Family Series KB Electronics Drives, KBAC Series
Input Phase 1
HP (Constant Torque Rating) 3 hp
Amps (Constant Torque Rating) 9 A
Braking Type DC Injection
Closed Loop No
AC Line Regenerative Yes
Operator Controls Built In
IP Rating IP65
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 177-264 VAC
Max Frequency 60 Hz
Comments White Enclosure
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved