KBVF-27
KB Electronics Drives, KBVF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBVF-27

KB Electronics Drives, KBVF Series
In stock
Item Number
KBVF-27
MFG Item Number
9591
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, KBVF Series
Item #
KBVF-27
KB Electronics

KBVF Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9591
Item Number KBVF-27
Manufacturer KB Electronics
Product Series KBVF
Family Series KB Electronics Drives, KBVF Series
Input Phase 3
HP (Constant Torque Rating) 2 hp
Amps (Constant Torque Rating) 6.7 A
Braking Type DC Injection
Closed Loop No
AC Line Regenerative Yes
Operator Controls Sold Separately, See Accessories
IP Rating IP20
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 177-264 VAC
Max Frequency 60 Hz
Net Weight 4.015 lbs
Gross Weight 4.61 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved