KBWC-315K
KB Electronics Triac Controls, KBWC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBWC-315K

KB Electronics Triac Controls, KBWC Series
In stock
Item Number
KBWC-315K
MFG Item Number
H9781A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Triac Controls, KBWC Series
Item #
KBWC-315K
AC Motor Control, 15A/277VAC Max,

KBWC Series Information

  • RFI Filter
  • Minimum Speed Trimpot
  • Built‑In On/Off AC Line Switch
The KBWC series is a comprehensive line of motor speed controls for air‑moving applications that utilize shaded pole, permanent split capacitor (PSC), and AC motors. These economical speed controls are designed to replace obsolete, tapped winding, or reactive methods of speed control. This model covers a wide range of current and voltage ratings.
  • Various Agent Approvals
  • Standard 2 x 4 Electrical Wall Box

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H9781A
Item Number KBWC-315K
Manufacturer KB Electronics
Product Series KBWC
Family Series KB Electronics Triac Controls, KBWC Series
AC Line Voltage 277 VAC
Max Current @ 25 Deg. Celsius 15 A
Enclosure Wall Mount
RoHS No
Net Weight 0.0624 lbs
Gross Weight 0.8125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved