KBWD-13
KB Electronics Drives, KBWD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBWD-13

KB Electronics Drives, KBWD Series
In stock
Item Number
KBWD-13
MFG Item Number
8609
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, KBWD Series
Item #
KBWD-13
KB Electronics

KBWD Series Information

  • 1/50~3/4 Horsepower
  • 110 VAC Input
  • Non‑Regenerative
  • Chassis (IP00) Type
  • UL, cUL Approvals
The KBWD Pulse Width Modulated DC motor speed control provides excellent dynamic response to load variations. The efficient PWM waveform produces an almost pure DC current to the motor, which has several advantages over a conventional SCR control. The PWM significantly lowers audible motor noise and provides longer brush life. It also produces less motor heating, which allows a smaller, less costly motor to be used for most applications. Another advantage of PWM is higher output voltage, which provides increased output speed. In addition, pulse‑by‑pulse current sensing provides short circuit protection and prevents control damage due to shorted motors.

  • Armature or Tachometer Feedback


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8609
Item Number KBWD-13
Manufacturer KB Electronics
Product Series KBWD
Family Series KB Electronics Drives, KBWD Series
Input Current (AC) 5 A
Output Armature Voltage (DC) 130 VDC
Max HP @ 90 VDC Armature 0.3 hp
Input Phase 1
Max Armature Current (DC) 3 A
Regen No
Feedback Types Armature
Operator Controls Not Available
Package Chassis
Temperature Range (F) 32-113 °F
Approvals cUL, UL
Nominal Armature VDC 180 VDC
Net Weight 0.85 lbs
Gross Weight 0.93 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved