2FDC-1M
Killark Electrical Boxes, 2FD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2FDC-1M

Killark Electrical Boxes, 2FD Series
In stock
Item Number
2FDC-1M
MFG Item Number
2FDC-1M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, 2FD Series
Item #
2FDC-1M
DEVICE BOX 2GANG DEEP FE 1/2in.

2FD Series Information

  • Tapered Threads
  • Internal Grounding Screw
  • Suitable for Use in Wet Locations When Used With Gasket Covers

Specifications

Specifications
Product Series 2FD
Item Number 2FDC-1M
Manufacturer Part Number 2FDC-1M
Ships Factory Direct No
Manufacturer Killark
Family Series Killark Electrical Boxes, 2FD Series
Style FD
Number of Gangs 2
Hub Size (in) 1/2 "
Number of Hubs 1
Connection Type Threaded
Feed Type Feed Thru
Mounting Lugs Yes
Ground Screw Yes
Composition Duraloy Iron
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved