2FS-2M
Killark-Hubbell Electrical Products Electrical Boxes, 2FS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2FS-2M

Killark-Hubbell Electrical Products Electrical Boxes, 2FS Series
In stock
Item Number
2FS-2M
MFG Item Number
2FS-2M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, 2FS Series
Item #
2FS-2M
DEVICE BOX 2GANG SHLW FE 3/4in.

2FS Series Information

  • Tapered Threads
  • Internal Grounding Screw
  • Suitable for Use in Wet Locations When Used With Gasket Covers

Specifications

Specifications
Product Series 2FS
Item Number 2FS-2M
Manufacturer Part Number 2FS-2M
Ships Factory Direct No
Manufacturer Killark-Hubbell Electrical Products
Family Series Killark-Hubbell Electrical Products Electrical Boxes, 2FS Series
Style FS
Number of Gangs 2
Hub Size (in) 3/4 "
Number of Hubs 1
Connection Type Threaded
Feed Type Feed Thru
Mounting Lugs Yes
Ground Screw Yes
Composition Duraloy Iron
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved