2FSC-2
Killark-Hubbell Electrical Products Electrical Boxes, FSC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2FSC-2

Killark-Hubbell Electrical Products Electrical Boxes, FSC Series
In stock
Item Number
2FSC-2
MFG Item Number
2FSC-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, FSC Series
Item #
2FSC-2
FSC DEV BOX 2 GANG SHL 3/4in.

FSC Series Information

  • Tapered Threads
  • Internal Grounding Screw
  • Cast Iron is Suitable for Concrete Use

Specifications

Specifications
Product Series FSC
Item Number 2FSC-2
Manufacturer Part Number 2FSC-2
Ships Factory Direct No
Manufacturer Killark-Hubbell Electrical Products
Family Series Killark-Hubbell Electrical Products Electrical Boxes, FSC Series
Style 2FSC
Number of Gangs 2
Hub Size (in) 3/4 "
Number of Hubs 1
Connection Type Threaded
Feed Type Feed Thru
Mounting Lugs Yes
Ground Screw Yes
Composition Aluminum
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved