2FSD-1
Killark-Hubbell Electrical Products Electrical Boxes, FSD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2FSD-1

Killark-Hubbell Electrical Products Electrical Boxes, FSD Series
In stock
Item Number
2FSD-1
MFG Item Number
2FSD-1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, FSD Series
Item #
2FSD-1
FSD DEV BOX 2 GANG SHL 1/2in.

FSD Series Information

  • Tapered Threads
  • Internal Grounding Screw
  • Cast Iron is Suitable for Concrete Use

Specifications

Specifications
Product Series FSD
Item Number 2FSD-1
Manufacturer Part Number 2FSD-1
Ships Factory Direct No
Manufacturer Killark-Hubbell Electrical Products
Family Series Killark-Hubbell Electrical Products Electrical Boxes, FSD Series
Style 2FSD
Number of Gangs 2
Hub Size (in) 1/2 "
Number of Hubs 2
Connection Type Threaded
Feed Type Feed Thru
Mounting Lugs Yes
Ground Screw Yes
Composition Aluminum
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved