2FSD-2
Killark-Hubbell Electrical Products Electrical Boxes, FSD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2FSD-2

Killark-Hubbell Electrical Products Electrical Boxes, FSD Series
In stock
Item Number
2FSD-2
MFG Item Number
2FSD-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, FSD Series
Item #
2FSD-2
FSD DEV BOX 2 GANG SHL 3/4in.

FSD Series Information

  • Tapered Threads
  • Internal Grounding Screw
  • Cast Iron is Suitable for Concrete Use

Specifications

Specifications
Product Series FSD
Item Number 2FSD-2
Manufacturer Part Number 2FSD-2
Ships Factory Direct No
Manufacturer Killark-Hubbell Electrical Products
Family Series Killark-Hubbell Electrical Products Electrical Boxes, FSD Series
Style 2FSD
Number of Gangs 2
Hub Size (in) 3/4 "
Number of Hubs 2
Connection Type Threaded
Feed Type Feed Thru
Mounting Lugs Yes
Ground Screw Yes
Composition Aluminum
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 1.16 lbs
Gross Weight 1.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved