3FD-3
Killark-Hubbell Electrical Products Electrical Boxes, 3FD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3FD-3

Killark-Hubbell Electrical Products Electrical Boxes, 3FD Series
In stock
Item Number
3FD-3
MFG Item Number
3FD-3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, 3FD Series
Item #
3FD-3
3 GANG DEEP 1in. DEVICE BOX (SF)

3FD Series Information

  • Tapered Threads
  • Internal Grounding Screw
  • Provides Access to Conductors for Maintenance and Future System Changes

Specifications

Specifications
Product Series 3FD
Item Number 3FD-3
Manufacturer Part Number 3FD-3
Ships Factory Direct No
Manufacturer Killark-Hubbell Electrical Products
Family Series Killark-Hubbell Electrical Products Electrical Boxes, 3FD Series
Style FD
Number of Gangs 3
Hub Size (in) 1 "
Number of Hubs 1
Connection Type Threaded
Feed Type Feed Thru
Mounting Lugs Yes
Ground Screw Yes
Composition Aluminum
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved