3FSC-2
Killark Electrical Boxes, FSC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3FSC-2

Killark Electrical Boxes, FSC Series
In stock
Item Number
3FSC-2
MFG Item Number
3FSC-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, FSC Series
Item #
3FSC-2
3 GANG SHLW 3/4in.F-THRU BOX(SF)

FSC Series Information

  • Tapered Threads
  • Internal Grounding Screw
  • Cast Iron is Suitable for Concrete Use

Specifications

Specifications
Product Series FSC
Item Number 3FSC-2
Manufacturer Part Number 3FSC-2
Ships Factory Direct No
Manufacturer Killark
Family Series Killark Electrical Boxes, FSC Series
Style 3FSC
Number of Gangs 3
Hub Size (in) 3/4 "
Number of Hubs 1
Connection Type Threaded
Feed Type Feed Thru
Mounting Lugs Yes
Ground Screw Yes
Composition Aluminum
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 1.31 lbs
Gross Weight 1.31 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved