AN-2
Killark Fittings, AN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AN-2

Killark Fittings, AN Series
In stock
Item Number
AN-2
MFG Item Number
AN-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, AN Series
Item #
AN-2
Conduit Nipple Explosion Proof UL Listed

AN Series Information

  • Zinc Plated
  • Used to Connect Threaded Rigid or IMC Conduit to Cast Hubs or Drilled and Tapped Conduit Openings
  • Tapered Threads Meet Latest UL 1203 Requirements

Specifications

Specifications
Manufacturer Part Number AN-2
Item Number AN-2
Manufacturer Killark
Product Series AN
Family Series Killark Fittings, AN Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 3/4 "
Material Aluminum
Composition Metallic
Hazardous Rated Yes
Insulated Throat No
Approvals UL
Net Weight 0.04 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved