B7EA
Killark-Hubbell Electrical Products Electrical Boxes, B7E Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B7EA

Killark-Hubbell Electrical Products Electrical Boxes, B7E Series
In stock
Item Number
B7EA
MFG Item Number
B7EA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, B7E Series
Item #
B7EA
ENLCL, PRISM 6.5in. X 13.5in.

B7E Series Information

  • Copper‑free Cast Aluminum Construction
  • Ductile Mounting Lugs
  • Gasketed Flange

Specifications

Specifications
Product Series B7E
Item Number B7EA
Manufacturer Part Number B7EA
Ships Factory Direct No
Manufacturer Killark-Hubbell Electrical Products
Family Series Killark-Hubbell Electrical Products Electrical Boxes, B7E Series
Hub Size (in) N/A
Feed Type N/A
Mounting Lugs Yes
Composition Copper-Free Aluminum
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved