B7ED
Killark Electrical Boxes, B7E Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B7ED

Killark Electrical Boxes, B7E Series
In stock
Item Number
B7ED
MFG Item Number
B7ED
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, B7E Series
Item #
B7ED
ENCL, PRISM 10in. X 21in.

B7E Series Information

  • Copper‑free Cast Aluminum Construction
  • Ductile Mounting Lugs
  • Gasketed Flange

Specifications

Specifications
Product Series B7E
Item Number B7ED
Manufacturer Part Number B7ED
Ships Factory Direct No
Manufacturer Killark
Family Series Killark Electrical Boxes, B7E Series
Hub Size (in) N/A
Feed Type N/A
Mounting Lugs Yes
Composition Copper-Free Aluminum
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved