B7EF
Killark Electrical Boxes, B7E Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B7EF

Killark Electrical Boxes, B7E Series
In stock
Item Number
B7EF
MFG Item Number
B7EF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, B7E Series
Item #
B7EF
ENCL, PRISM 13in. X 22.75in.

B7E Series Information

  • Copper‑free Cast Aluminum Construction
  • Ductile Mounting Lugs
  • Gasketed Flange

Specifications

Specifications
Product Series B7E
Item Number B7EF
Manufacturer Part Number B7EF
Ships Factory Direct No
Manufacturer Killark
Family Series Killark Electrical Boxes, B7E Series
Hub Size (in) N/A
Feed Type N/A
Mounting Lugs Yes
Composition Copper-Free Aluminum
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved