B7EM
Killark-Hubbell Electrical Products Electrical Boxes, B7E Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B7EM

Killark-Hubbell Electrical Products Electrical Boxes, B7E Series
In stock
Item Number
B7EM
MFG Item Number
B7EM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, B7E Series
Item #
B7EM
ENCL, PRISM 13in. X 41in.

B7E Series Information

  • Copper‑free Cast Aluminum Construction
  • Ductile Mounting Lugs
  • Gasketed Flange

Specifications

Specifications
Product Series B7E
Item Number B7EM
Manufacturer Part Number B7EM
Ships Factory Direct No
Manufacturer Killark-Hubbell Electrical Products
Family Series Killark-Hubbell Electrical Products Electrical Boxes, B7E Series
Hub Size (in) N/A
Feed Type N/A
Mounting Lugs Yes
Composition Copper-Free Aluminum
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved