The store will not work correctly when cookies are disabled.
B7EP
Killark-Hubbell Electrical Products Electrical Boxes, B7E Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Boxes, B7E Series
- Copper‑free Cast Aluminum Construction
- Ductile Mounting Lugs
- Gasketed Flange
Specifications
Specifications
Product Series |
B7E |
Item Number |
B7EP |
Manufacturer Part Number |
B7EP |
Ships Factory Direct |
No |
Manufacturer |
Killark-Hubbell Electrical Products |
Family Series |
Killark-Hubbell Electrical Products Electrical Boxes, B7E Series |
Hub Size (in) |
N/A |
Feed Type |
N/A |
Mounting Lugs |
Yes |
Composition |
Copper-Free Aluminum |
Exposure Rating |
Indoor, Outdoor |
Hazardous Rated |
Yes |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved