The store will not work correctly when cookies are disabled.
B7MS1PS-5
Killark-Hubbell Electrical Products Manual Motor Protectors, B7MS Series
MFG Item Number
B7MS1PS-5
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Manual Motor Protectors, B7MS Series
B7MS SZ1 ENCL PB IEC SQD FLA 4.0-6.3
- Compact Size Enclosures Provide Application Flexibility with Cost Savings Over Industry Standard Sizes
- Pre‑Drilled to Facilitate Easy Field Installation of Starters
- Two NPT Conduit Openings Provided as Standard, with Custom Openings on Request
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
B7MS1PS-5 |
Item Number |
B7MS1PS-5 |
Manufacturer |
Killark-Hubbell Electrical Products |
Product Series |
B7MS |
Family Series |
Killark-Hubbell Electrical Products Manual Motor Protectors, B7MS Series |
FLA Adjustment Range |
4-6.3 |
HP 120V 1PH |
0.25 hp |
HP 230/240V 1PH |
0.5 hp |
HP 200/208V 3PH |
1.5 hp |
HP 230/240V 3PH |
1.5 hp |
HP 460/480V 3PH |
3 hp |
HP 575/600V 3PH |
5 hp |
Phase |
1, 3 |
Operator |
Push Button |
NEMA Rating |
NEMA 4, NEMA 4X, NEMA 3, NEMA 7, NEMA 9 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved