B7NFD13A
Killark Disconnect Switches, B7NFD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B7NFD13A

Killark Disconnect Switches, B7NFD Series
In stock
Item Number
B7NFD13A
MFG Item Number
B7NFD13A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, B7NFD Series
Item #
B7NFD13A
NONFUSED DISC 30A 3P 600V

B7NFD Series Information

Specifications

Specifications
Manufacturer Part Number B7NFD13A
Item Number B7NFD13A
Manufacturer Killark
Product Series B7NFD
Family Series Killark Disconnect Switches, B7NFD Series
Poles 3
Current Rating 30 A, 40 A
Operator Type Pistol - Red
Mounting Wall Mount
Max HP 230/240V 3PH 10 hp
Max HP 460/480V 3PH 20 hp
Max HP 600V 3PH 30 hp
Max HP 120V 1P 2 hp
Max HP 240V 1P 5 hp
Net Weight 11 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved