DEDS-100A
Killark-Hubbell Electrical Products Disconnect Switches, DEDS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DEDS-100A

Killark-Hubbell Electrical Products Disconnect Switches, DEDS Series
In stock
Item Number
DEDS-100A
MFG Item Number
DEDS-100A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, DEDS Series
Item #
DEDS-100A
CLII 100ANON-FUSEW/SW DISC(DE)

DEDS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DEDS-100A
Item Number DEDS-100A
Manufacturer Killark-Hubbell Electrical Products
Product Series DEDS
Family Series Killark-Hubbell Electrical Products Disconnect Switches, DEDS Series
Poles 3
Current Rating 100 A
Operator Type Pistol - Metal
Mounting Wall Mount
Max HP 230/240V 3PH 10 hp
Max HP 460/480V 3PH 20 hp
Max HP 600V 3PH 25 hp
Auxiliary Contacts 1
Approvals CSA, UL
Comments Enclosure With Switch
Net Weight 14.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved