FDC-1M
Killark-Hubbell Electrical Products Electrical Boxes, FDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FDC-1M

Killark-Hubbell Electrical Products Electrical Boxes, FDC Series
In stock
Item Number
FDC-1M
MFG Item Number
FDC-1M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, FDC Series
Item #
FDC-1M
1/2in. FEED THRU DEEP IRON

FDC Series Information

  • Tapered Threads
  • Internal Grounding Screw
  • Cast Iron is Suitable for Concrete Use

Specifications

Specifications
Product Series FDC
Item Number FDC-1M
Manufacturer Part Number FDC-1M
Ships Factory Direct No
Manufacturer Killark-Hubbell Electrical Products
Family Series Killark-Hubbell Electrical Products Electrical Boxes, FDC Series
Number of Gangs 1
Hub Size (in) 1/2 "
Number of Hubs 2
Connection Type Threaded
Feed Type Feed Thru
Mounting Lugs No
Ground Screw Yes
Composition Duraloy Iron
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved