FF-90-1
Killark Fittings, FF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF-90-1

Killark Fittings, FF Series
In stock
Item Number
FF-90-1
MFG Item Number
FF-90-1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, FF Series
Item #
FF-90-1
ELBOW 90 1/2in.

FF Series Information

  • Threaded for Rigid Conduit or IMC
  • Smooth Integral Bushings to Prevent Damage to Wires
  • Electrostatically Applied Powder Coating

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FF-90-1
Item Number FF-90-1
Manufacturer Killark
Product Series FF
Family Series Killark Fittings, FF Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female Thread
Angle 90 °
Trade Size 1/2 "
Material Aluminum
Composition Metallic
Approvals CSA, UL
Net Weight 0.12 lbs
Gross Weight 0.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved