FXS-21C
Killark-Hubbell Electrical Products Switches, FXS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FXS-21C

Killark-Hubbell Electrical Products Switches, FXS Series
In stock
Item Number
FXS-21C
MFG Item Number
FXS-21C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, FXS Series
Item #
FXS-21C
TUMBL SWITCH 3/4in. 1P20A DEAD

FXS Series Information

  • Test and Reset Push Buttons Are Provided on Cover Assembly. Unit Should Be Tested Monthly
  • Exterior Gasket Provides NEMA 3 Weatherproof Protection
  • Ground Boss for Grounding in the Splice Box

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FXS-21C
Item Number FXS-21C
Manufacturer Killark-Hubbell Electrical Products
Product Series FXS
Family Series Killark-Hubbell Electrical Products Switches, FXS Series
Number of Gangs 1
Switch Type 1-Pole
Enclosure Type Dead-End
Body Material Aluminum
Hub Size 3/4 "
Current 20 A
Voltage 120-277 VAC
Type of Operator Front Operated
HP 1 hp @ 120 VAC, 2 hp @ 240 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved