GCBB-20Q1
Killark-Hubbell Electrical Products Load Centers, GCBB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GCBB-20Q1

Killark-Hubbell Electrical Products Load Centers, GCBB Series
In stock
Item Number
GCBB-20Q1
MFG Item Number
GCBB-20Q1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Load Centers, GCBB Series
Item #
GCBB-20Q1
LOAD CENTER 1P 120V 20A

GCBB Series Information

  • Indoor or Outdoor Hazardous Areas Where Flammable Gases or Vapors, Combustible Dusts, or Easily Ignitable Fibers or Flyings May Be Present
  • Provides Overcurrent and Short Circuit Protection of Branch Lighting, Heating and Appliance Circuits
  • Compact Rectangular Enclosure with Threaded Cover Allows Easy Access

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GCBB-20Q1
Item Number GCBB-20Q1
Manufacturer Killark-Hubbell Electrical Products
Product Series GCBB
Family Series Killark-Hubbell Electrical Products Load Centers, GCBB Series
Trip Current 20 A
Voltage 120 VAC
Number of Poles (1) 1 Pole
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved