GFCS30301
Killark-Hubbell Electrical Products Circuit Breakers, GFSC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GFCS30301

Killark-Hubbell Electrical Products Circuit Breakers, GFSC Series
In stock
Item Number
GFCS30301
MFG Item Number
GFCS30301
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, GFSC Series
Item #
GFCS30301
1P 30MILLIAMTRIP 30BREAKER AMP

GFSC Series Information

  • External Push‑to‑Test Button and Pilot Light for Monitoring
  • On‑Off‑Trip‑Reset External Handle Can Be Locked in on‑Off Positions
  • Standard Finish: Electrostatically Applied Gray Powder Epoxy Polyester Finish

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GFCS30301
Item Number GFCS30301
Manufacturer Killark-Hubbell Electrical Products
Product Series GFSC
Family Series Killark-Hubbell Electrical Products Circuit Breakers, GFSC Series
Poles 1
Max Voltage 120 VAC
Trip Current 30 mA
Breaker Amperage 30 A
Approvals CSA, UL
Gross Weight 0 lbs
Net Weight 13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved