GO39-3R6G32DN34
Killark-Hubbell Electrical Products Switches, G Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GO39-3R6G32DN34

Killark-Hubbell Electrical Products Switches, G Series
In stock
Item Number
GO39-3R6G32DN34
MFG Item Number
GO39-3R6G32DN34
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, G Series
Item #
GO39-3R6G32DN34
G KEY 3P LNG SEL SWT SPRG RET WO

G Series Information

  • Operators Are All Aluminum Except for Certain Movable Parts Which Are Stainless Steel, All Other Parts Such as Screws Are Either Stainless Steel or Plated Steel
  • Junction Boxes May Be Used to Mount Operators Along with Glass Lens for Viewing Internally Mounted Meters
  • Additional Relays, Timers, Terminal Blocks, or Other Equipment May Also Be Internally Mounted to Provide a Single Centralized Control Unit

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GO39-3R6G32DN34
Item Number GO39-3R6G32DN34
Manufacturer Killark-Hubbell Electrical Products
Product Series G
Family Series Killark-Hubbell Electrical Products Switches, G Series
Number of Positions 3
Operator Type Key
Selector Function Spring Return to Center From Left Maintained in Right
Contacts 1NO, 1NC
Bezel Plastic Round
Operator Color Black
Terminal Type Fingersafe Screw
NEMA Rating NEMA 4, NEMA 4X, NEMA 3, NEMA 7, NEMA 9
Approvals CSA, UL
Comments Long
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved