GOB3-A23CN34CN
Killark Pilot Lights, G Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GOB3-A23CN34CN

Killark Pilot Lights, G Series
In stock
Item Number
GOB3-A23CN34CN
MFG Item Number
GOB3-A23CN34CN
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, G Series
Item #
GOB3-A23CN34CN
AMBER ATEX LONG PILOT LIGHT 120V

G Series Information

  • Control Stations Can Be Grouped Into a Single Assembly Thus Reducing Installation Time and Cost
  • Operators Are All Aluminum Except for Certain Movable Parts Which Are Stainless Steel, All Other Parts Such as Screws Are Either Stainless Steel or Plated Steel
  • Junction Boxes May Be Used to Mount Operators Along with Glass Lens for Viewing Internally Mounted Meters. Additional Relays, Timers, Terminal Blocks, or Other Equipment May Also Be Internally Mounted to Provide a Single Centralized Control Unit

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GOB3-A23CN34CN
Item Number GOB3-A23CN34CN
Manufacturer Killark
Product Series G
Family Series Killark Pilot Lights, G Series
Lamp Type Incandescent
Lens Color Amber
Nominal Lamp Voltage 120 VAC
NEMA Rating NEMA 4, NEMA 4X, NEMA 3, NEMA 7, NEMA 9
Approvals ATEX, CSA, UL
Comments Long
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved