GOB4-B233CN34
Killark-Hubbell Electrical Products Switches, G Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GOB4-B233CN34

Killark-Hubbell Electrical Products Switches, G Series
In stock
Item Number
GOB4-B233CN34
MFG Item Number
GOB4-B233CN34
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, G Series
Item #
GOB4-B233CN34
L LONG BLUE 110/120V 1NO 1NC

G Series Information

  • Control Stations Can Be Grouped Into a Single Assembly Thus Reducing Installation Time and Cost
  • Operators Are All Aluminum Except for Certain Movable Parts Which Are Stainless Steel, All Other Parts Such as Screws Are Either Stainless Steel or Plated Steel
  • Junction Boxes May Be Used to Mount Operators Along with Glass Lens for Viewing Internally Mounted Meters. Additional Relays, Timers, Terminal Blocks, or Other Equipment May Also Be Internally Mounted to Provide a Single Centralized Control Unit

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GOB4-B233CN34
Item Number GOB4-B233CN34
Manufacturer Killark-Hubbell Electrical Products
Product Series G
Family Series Killark-Hubbell Electrical Products Switches, G Series
Contacts 1NO, 1NC
Operation Momentary
Lens/Button Shape Round Extended
Lens/Button Color Blue
Lamp Type Incandescent
Nominal Lamp Voltage 120 VAC
Illumination Circuit Full Voltage
Bezel Plastic Round
Approvals ATEX, CSA, UL
Comments Long, Blank
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved