GOL3RCN
Killark Pilot Lights, G Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GOL3RCN

Killark Pilot Lights, G Series
In stock
Item Number
GOL3RCN
MFG Item Number
GOL3RCN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, G Series
Item #
GOL3RCN
RED ATEX EXTENDED PILOT LIGHT 120V

G Series Information

  • Control Stations Can Be Grouped Into a Single Assembly Thus Reducing Installation Time and Cost
  • Operators Are All Aluminum Except for Certain Movable Parts Which Are Stainless Steel, All Other Parts Such as Screws Are Either Stainless Steel or Plated Steel
  • Junction Boxes May Be Used to Mount Operators Along with Glass Lens for Viewing Internally Mounted Meters. Additional Relays, Timers, Terminal Blocks, or Other Equipment May Also Be Internally Mounted to Provide a Single Centralized Control Unit

Specifications

Specifications
Manufacturer Part Number GOL3RCN
Item Number GOL3RCN
Manufacturer Killark
Product Series G
Family Series Killark Pilot Lights, G Series
Lamp Type Incandescent
Lens Color Red
Nominal Lamp Voltage 120 VAC
Approvals ATEX, CSA, UL
Comments Extended
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved