K0759
Killark-Hubbell Electrical Products Grips, K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

K0759

Killark-Hubbell Electrical Products Grips, K Series
In stock
Item Number
K0759
MFG Item Number
K0759
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, K Series
Item #
K0759
3/4in. 90_ LT CONNECTOR NON-INSULATED

K Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number K0759
Item Number K0759
Manufacturer Killark-Hubbell Electrical Products
Product Series K
Family Series Killark-Hubbell Electrical Products Grips, K Series
Mesh Style Stainless Steel Mesh
Hub Size 0.75 " NPT
Net Weight 0.36 lbs
Gross Weight 0.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved