MF-90-1-EX
Killark-Hubbell Electrical Products Fittings, MF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MF-90-1-EX

Killark-Hubbell Electrical Products Fittings, MF Series
In stock
Item Number
MF-90-1-EX
MFG Item Number
MF-90-1-EX
Series
MF-90-1-EX is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, MF Series
Item #
MF-90-1-EX
ELBOW MF 90 1/2in. AL QUAD LISTED

MF Series Information

  • Threaded for Rigid Conduit or IMC
  • Smooth Integral Bushings to Prevent Damage to Wires
  • Electrostatically Applied Powder Coating

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MF-90-1-EX
Item Number MF-90-1-EX
Manufacturer Killark-Hubbell Electrical Products
Product Series MF
Family Series Killark-Hubbell Electrical Products Fittings, MF Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female Thread
Angle 90 °
Trade Size 1/2 "
Material Aluminum
Composition Metallic
Exposure Rating Explosion Proof
Approvals ATEX, CSA, UL
Net Weight 0.115 lbs
Gross Weight 0.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved