The store will not work correctly when cookies are disabled.
R-31
Killark-Hubbell Electrical Products Fittings, R Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Reducing Bushing, 1in. - 1/2in.,
- Killark Aluminum Reducing Bushings
- NPT Threads
- Threaded for Rigid Conduit or IMC
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
R-31 |
Item Number |
R-31 |
Manufacturer |
Killark-Hubbell Electrical Products |
Product Series |
R |
Family Series |
Killark-Hubbell Electrical Products Fittings, R Series |
Connection Type |
Male/Female |
External Thread |
1 NPT |
Internal Thread |
1/2 NPT |
Length |
0.81 " |
Material |
Aluminum |
Composition |
Metallic |
Hazardous Rated |
No |
Approvals |
CSA, UL |
Net Weight |
0.055 lbs |
Gross Weight |
0.055 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved