The store will not work correctly when cookies are disabled.
R-43
Killark-Hubbell Electrical Products Fittings, R Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Reducing Bushing, 1-1/4in. - 1in.,
- Killark Aluminum Reducing Bushings
- NPT Threads
- Threaded for Rigid Conduit or IMC
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
R-43 |
Item Number |
R-43 |
Manufacturer |
Killark-Hubbell Electrical Products |
Product Series |
R |
Family Series |
Killark-Hubbell Electrical Products Fittings, R Series |
Connection Type |
Male/Female |
External Thread |
1-1/4 NPT |
Internal Thread |
1 NPT |
Length |
1 " |
Material |
Aluminum |
Composition |
Metallic |
Hazardous Rated |
No |
Approvals |
CSA, UL |
Net Weight |
0.07 lbs |
Gross Weight |
0.07 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved