R-51
Killark Fittings, R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R-51

Killark Fittings, R Series
In stock
Item Number
R-51
MFG Item Number
R-51
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, R Series
Item #
R-51
Reducing Bushing, 1-1/2in. - 1/2in.,

R Series Information

  • Killark Aluminum Reducing Bushings
  • NPT Threads
  • Threaded for Rigid Conduit or IMC

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R-51
Item Number R-51
Manufacturer Killark
Product Series R
Family Series Killark Fittings, R Series
Connection Type Male/Female
External Thread 1-1/2 NPT
Internal Thread 1/2 NPT
Length 0.81 "
Material Aluminum
Composition Metallic
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.0102 lbs
Gross Weight 0.0102 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved