R-65
Killark-Hubbell Electrical Products Fittings, R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R-65

Killark-Hubbell Electrical Products Fittings, R Series
In stock
Item Number
R-65
MFG Item Number
R-65
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, R Series
Item #
R-65
2in. TO 1-1/2in. REDUCING BUSHING

R Series Information

  • Killark Aluminum Reducing Bushings
  • NPT Threads
  • Threaded for Rigid Conduit or IMC

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R-65
Item Number R-65
Manufacturer Killark-Hubbell Electrical Products
Product Series R
Family Series Killark-Hubbell Electrical Products Fittings, R Series
Connection Type Male/Female
External Thread 2 NPT
Internal Thread 1-1/2 NPT
Length 0.0313 "
Material Aluminum
Composition Metallic
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.145 lbs
Gross Weight 0.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved