The store will not work correctly when cookies are disabled.
RE20S
Killark-Hubbell Electrical Products Fittings, RE Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
3/4in. TO 3/8in. REDUCER STEEL
- Steel Reducing Bushings
- NPT Threads
- Threaded for Rigid Conduit or IMC
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RE20S |
Item Number |
RE20S |
Manufacturer |
Killark-Hubbell Electrical Products |
Product Series |
RE |
Family Series |
Killark-Hubbell Electrical Products Fittings, RE Series |
Connection Type |
Male/Female |
External Thread |
3/4 NPT |
Internal Thread |
3/8 NPT |
Material |
Steel |
Composition |
Metallic |
Hazardous Rated |
Yes |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved