RE51S
Killark-Hubbell Electrical Products Fittings, RE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RE51S

Killark-Hubbell Electrical Products Fittings, RE Series
In stock
Item Number
RE51S
MFG Item Number
RE51S
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, RE Series
Item #
RE51S
1 1/2in. TO 1/2in. REDUCER STEEL

RE Series Information

  • Steel Reducing Bushings
  • NPT Threads
  • Threaded for Rigid Conduit or IMC

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RE51S
Item Number RE51S
Manufacturer Killark-Hubbell Electrical Products
Product Series RE
Family Series Killark-Hubbell Electrical Products Fittings, RE Series
Connection Type Male/Female
External Thread 1-1/2 NPT
Internal Thread 1/2 NPT
Material Steel
Composition Metallic
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0.47 lbs
Gross Weight 1.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved