SWZ60-300NPT
Killark Fittings, SWZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SWZ60-300NPT

Killark Fittings, SWZ Series
In stock
Item Number
SWZ60-300NPT
MFG Item Number
SWZ60-300NPT
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, SWZ Series
Item #
SWZ60-300NPT
NYLON IP WASHER 300NPT

SWZ Series Information

The SWZ sealing washers are commonly used with cable glands or similar fittings entering an enclosure. While these products are not threaded, they are available with clearance holes to accommodate NPT threads. Sealing washers are available in nylon.

Specifications

Specifications
Manufacturer Part Number SWZ60-300NPT
Item Number SWZ60-300NPT
Manufacturer Killark
Product Series SWZ
Family Series Killark Fittings, SWZ Series
Trade Size 3 "
Material Nylon
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved