XHLF26-50KP
Killark-Hubbell Electrical Products Temporary Lighting, XHL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XHLF26-50KP

Killark-Hubbell Electrical Products Temporary Lighting, XHL Series
In stock
Item Number
XHLF26-50KP
MFG Item Number
XHLF26-50KP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, XHL Series
Item #
XHLF26-50KP
FLUOR HANDLAMP CORD& ACCEPTOR

XHL Series Information


Specifications

Specifications
Manufacturer Part Number XHLF26-50KP
Item Number XHLF26-50KP
Manufacturer Killark-Hubbell Electrical Products
Product Series XHL
Family Series Killark-Hubbell Electrical Products Temporary Lighting, XHL Series
Operating Voltage 120 V
Cord Type 16/3 SOW
Color Black
Overall Cord Length 50 '
Bulb Type Fluorescent
Light Output 1,800 Lumens
Lamp Wattage 26 W
Swivel Hook Yes
Approvals cULus
Nominal Voltage 120 V
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved