The store will not work correctly when cookies are disabled.
XSD-21
Killark-Hubbell Electrical Products Manual Motor Protectors, XSD Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Manual Motor Protectors, XSD Series
Explosion Proof Switch Hazardous Rated
- Motor Running Protection When Overload Heaters Are Used
- Provides Manual Starting and Stopping of Small AC or DC Motors
- Ground Flange Joint Between Bolted Cover and Box Provide Required Flame Path
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
XSD-21 |
Item Number |
XSD-21 |
Manufacturer |
Killark-Hubbell Electrical Products |
Product Series |
XSD |
Family Series |
Killark-Hubbell Electrical Products Manual Motor Protectors, XSD Series |
HP 120V 1PH |
1 hp |
HP 230/240V 1PH |
1 hp |
Phase |
1 |
Poles |
1 |
Operator |
Switch |
NEMA Rating |
NEMA 7, NEMA 9 |
Approvals |
CSA, UL |
Comments |
Single Gang, Dead End Enclosure, 3/4 Inch Hub |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved